Motion
MFXBN/HC200GD10A2.0/-B3.5

HYDAC CORP
MFXBN/HC200GD10A2.0/-B3.5

Hydraulic Pressure Filter Assembly - MFX Series, 10 micron, 35 gpm, 130 L/min, 725 psi, 50 bar Max, A = No Indicator, Plugged Port, 50 psi, 3.5 bar Bypass Cracking Pressure
Mi Item #15002321
MFR #MFXBN/HC200GD10A2.0/-B3.5
Price$524.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFXBN/HC200GD10A2.0/-B3.5

Hydraulic Pressure Filter Assembly - MFX Series, 10 micron, 35 gpm, 130 L/min, 725 psi, 50 bar Max, A = No Indicator, Plugged Port, 50 psi, 3.5 bar Bypass Cracking Pressure
Mi Item #15002321
MFR #MFXBN/HC200GD10A2.0/-B3.5

Mfr description
01298409 MFXBN/HC200GD10A2.0/-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.04/each

Specifications

Dimensions

  • Port 1 Size/Type
    1.0000 in. BSPP
  • Port 2 Size/Type
    1.0000 in. BSPP
  • Port Size
    1.0000 BSPP
  • Weight
    3.90 lbs, 1.77 kg

Details

  • Additional Details
    Flow Direction, Inside - Outside, Modification Number, 0, BUn, Medium Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI)
  • Bowl Location
    Inline
  • Bowl Material
    Extruded Aluminum
  • Bowl Style
    Aluminum
  • Burst Pressure
    2600 psi, 183 bar
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    725 psi, 50 bar
  • Filter Rating
    10 micron
  • Filter Type
    Inline
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, And High Water Based Fluids Compatible With Nitrile Rubber (Nbr) Seals
  • Head Material
    Die Cast Aluminum
  • Indicator Type
    A = No Indicator, Plugged Port
  • Max Operating Temperature
    212 °F, 100 °C
  • Maximum Flow Rate
    130 L/min, 35 gpm
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    MFX
  • Valve Bypass Cracking Pressure
    50 psi, 3.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)