1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HYDAC CORP
0100 MX 010 MM /-B3.5
Hydraulic Spin-on Element - 100 Size, 10 micron Micron
Mi Item #
15002325
MFR #
0100 MX 010 MM /-B3.5
Price
$201.70
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Hydraulic Spin-On Elements
HYDAC CORP 0100 MX 010 MM /-B3.5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HYDAC CORP
0100 MX 010 MM /-B3.5
Hydraulic Spin-on Element - 100 Size, 10 micron Micron
Mi Item #
15002325
MFR #
0100 MX 010 MM /-B3.5
Mfr description
01299085 0100 MX 010 MM /-B3.5
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$201
.70
/each
Add to Cart
Specifications
Dimensions
Filter Size
100
Details
Bypass
3.5 bar
Filter Material
Mobilemicron
Micron Rating
10 micron
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items