Specifications
Dimensions
- Port 1 Size/Type30 mm
- Port 2 Size/Type30 mm
- Port Size1.1811 in, 30 mm
- Weight64.00 lbs, 29.03 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, End Type, 6-Bolt Manifold Mount, Indicator Type, Electrical Indicator with underwriters recognition
- Bowl LocationBottom Mounted
- Element MaterialMicroglass
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeElectrical
- Maximum Flow Rate660 L/min, 174 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Media TypeMicroglass
- Mounting ConfigurationManifold Mount
- Seal MaterialNitrile Rubber
- SeriesDFP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)