Specifications
Dimensions
- Port Size0.8425 in, 21.40 mm
- Weight32.50 lbs, 14.74 kg
Details
- Additional DetailsBypass Valve, B6, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI), End Type, 4-Bolt Manifold Mount
- Bowl LocationBottom Mounted
- Collapse Rating246.56 psi, 17 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating3 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure Indicators
- Maximum Flow Rate280 L/min, 74 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Mounting Hole Type4 Mounting Holes
- Seal MaterialNitrile Rubber
- SeriesDFP
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)