Specifications
Dimensions
- Element Size1320
Details
- Element ApplicationPressure
- Filter DesignCartridge
- Filter MaterialGlass Fiber
- Filter TypePressure Line
- Micron Rating10 micron
- Seal MaterialNBR=NBR (Perbunan)
- SeriesD
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)