Motion
DFDK BH/HC 990 QLL 5 A 2.2

HYDAC CORP
DFDK BH/HC 990 QLL 5 A 2.2

Hydraulic Pressure Filter Assembly - DFDK Series, 5 micron, 90 gpm, 340 L/min, Betamicron, 4568 psi, 315 bar Max, Differential Pressure, Betamicron Element Material
Mi Item #15002393
MFR #DFDK BH/HC 990 QLL 5 A 2.2
Price$26,496.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
DFDK BH/HC 990 QLL 5 A 2.2

Hydraulic Pressure Filter Assembly - DFDK Series, 5 micron, 90 gpm, 340 L/min, Betamicron, 4568 psi, 315 bar Max, Differential Pressure, Betamicron Element Material
Mi Item #15002393
MFR #DFDK BH/HC 990 QLL 5 A 2.2

Mfr description
01318320 DFDK BH/HC 990 QLL 5 A 2.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,496.06/each

Specifications

Dimensions

  • Weight
    300.00 lbs, 136.08 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    5 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    340 L/min, 90 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    DFDK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)