Motion
FLNDBN/HC40FDC25A1.1/-V-B7

HYDAC CORP
FLNDBN/HC40FDC25A1.1/-V-B7

Hydraulic Pressure Filter Assembly - FLND Series, 87 gpm, 330 L/min, 580 psi, 40 bar Max, Differential Pressure Indicators
Mi Item #15002397
MFR #FLNDBN/HC40FDC25A1.1/-V-B7
Price$3,051.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDBN/HC40FDC25A1.1/-V-B7

Hydraulic Pressure Filter Assembly - FLND Series, 87 gpm, 330 L/min, 580 psi, 40 bar Max, Differential Pressure Indicators
Mi Item #15002397
MFR #FLNDBN/HC40FDC25A1.1/-V-B7

Mfr description
01320271 FLNDBN/HC40FDC25A1.1/-V-B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,051.21/each

Specifications

Details

  • Additional Details
    Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), Product, FILTERS-LOW PRESSURE (less than 360PSI)
  • Bowl Style
    Removable bowl
  • Fatigue Pressure
    580 psi, 40 bar
  • Filter Type
    Inline Duplex Industrial Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    330 L/min, 87 gpm
  • Maximum Operating Pressure
    40 bar, 580 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile rubber, Fluorocarbon elastomer, Ethylene propylene rubber
  • Series
    FLND
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)