Specifications
Dimensions
- Port 1 Size/TypeSAE DN 51 (2.0000 in.) Code 61
- Port 2 Size/TypeSAE DN 51 (2.0000 in.) Code 61
- Port Size2.0000 in, 50.80 mm
- Weight39.68 lbs, 18.00 kg
Details
- Additional DetailsBypass Valve, B6, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Fatigue Pressure360 psi, 25 bar
- Filter Rating10 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate1300 L/min, 343 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationIn-Tank
- Seal MaterialNitrile Rubber
- SeriesNF
- Valve Bypass Cracking Pressure87 psi, 6 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)