Specifications
Dimensions
- Weight262.50 lbs, 119.07 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
- Bowl StyleRemovable Bowl
- Collapse Rating3045 psi, 210 bar
- Element MaterialBetamicron
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating5 micron
- Filter TypeDuplex Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate90 gpm, 340 L/min
- Maximum Operating Pressure315 bar, 4568 psi
- Media TypeBetamicron
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesDFDK
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)