Specifications
Dimensions
- Port 1 Size/Type4.0000 in SAE DN 102 Code 61 Flange
- Port 2 Size/Type4.0000 in SAE DN 102 Code 61 Flange
- Port Size4.0000 in, 101.60 mm
- Weight37.50 lbs, 17.01 kg
Details
- Additional DetailsBypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), End Type, SAE DN 102 (4.0000 in.) Code 61 Flange
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Filter Rating10 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate1300 L/min, 343 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationIn-Tank
- Seal MaterialNitrile Rubber
- SeriesNF
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)