Motion
1.11.08 D 03 BH4 /-V-SFREE

HYDAC CORP
1.11.08 D 03 BH4 /-V-SFREE

1.11.08 D 03 BH4 /-V-SFREE
Mi Item #15002445
MFR #1.11.08 D 03 BH4 /-V-SFREE
Price$936.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1.11.08 D 03 BH4 /-V-SFREE

1.11.08 D 03 BH4 /-V-SFREE
Mi Item #15002445
MFR #1.11.08 D 03 BH4 /-V-SFREE

Mfr description
02204890 1.11.08 D 03 BH4 /-V-SFREE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$936.88/each

Specifications

Dimensions

  • Element Size
    1.11.08
  • Height
    9.1000 in,231.14 mm
  • Length
    9.1000 in,230.40 mm
  • Outside Diameter
    3.1000 in,78 mm
  • Overall Diameter
    3.1000 in,80 mm
  • Overall Length
    9.1000 in, 230 mm
  • Width
    3.1000 in,80 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Maximum Operating Pressure
    20 bar, 290 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Fluoroelastomer (FPM)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)