Motion
MFAM80AUC10A1.1/12B3.4

HYDAC CORP
MFAM80AUC10A1.1/12B3.4

MFAM80AUC10A1.1/12B3.4
Mi Item #15002448
MFR #MFAM80AUC10A1.1/12B3.4
Price$138.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFAM80AUC10A1.1/12B3.4

MFAM80AUC10A1.1/12B3.4
Mi Item #15002448
MFR #MFAM80AUC10A1.1/12B3.4

Mfr description
02206410 MFAM80AUC10A1.1/12B3.4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.40/each

Specifications

Dimensions

  • Filter Size
    80

Details

  • Bypass
    50 bar
  • Clogging Indicator Type
    No Indicator - Plugged Port
  • Element Type
    Spin-On (Single)
  • Filter Material
    Water Removal
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids
  • Head Material
    Aluminum
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Flow Rate
    57 L/min, 15 gpm
  • Micron Rating
    10 µm
  • Min Operating Temperature
    -10 °C, 14 °F
  • Series
    MFAM
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)