Specifications
Dimensions
- Port 1 Size/Type1-1/4 in. BSPP
- Port 2 Size/Type1-1/4 in. BSPP
- Port Size1-1/4 in, 31.75 mm
- Weight7.30 lbs, 3.31 kg
Details
- Additional DetailsPort Configuration, BSPP, Modification Number, 2, BUn, Medium Pressure, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), Flow Direction, Inside - Outside, Bypass Valve, Non-Bypass, Tolerance for Cracking Pressure (Standard), 10 %, Tolerance for Cracking Pressure (Optional), 10 %
- Bowl MaterialAluminum Extrusion
- Bowl StyleMetal
- Burst Pressure3625 psi, 200 bar
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Fatigue Pressure725 psi, 50 bar
- Filter Rating10 micron
- Filter TypeInline Mount 2 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialCast Aluminum
- Indicator TypeNo Indicator, Plugged Port
- Max Operating Temperature50 °C, 725 °F
- Maximum Flow Rate280 L/min, 74 gpm
- Maximum Operating Pressure50 bar, 725 psi
- Min Operating Temperature-22 °F, -30 °C
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesLPF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)