Motion
HF4P-BH-09F5D1.1/A8-16-L24 CODE

HYDAC CORP
HF4P-BH-09F5D1.1/A8-16-L24 CODE

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, Betamicron Element Material
Mi Item #15002467
MFR #HF4P-BH-09F5D1.1/A8-16-L24 CODE
Price$2,578.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BH-09F5D1.1/A8-16-L24 CODE

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, Betamicron Element Material
Mi Item #15002467
MFR #HF4P-BH-09F5D1.1/A8-16-L24 CODE

Mfr description
02211258 HF4P-BH-09F5D1.1/A8-16-L24 CODE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,578.61/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-4 Bolt Flange Code 61 or 62
  • Port 2 Size/Type
    SAE-4 Bolt Flange Code 61 or 62
  • Port Size
    SAE-4
  • Size
    9.0000 in
  • Weight
    69.90 lbs, 31.71 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Lamp for D-Type Clogging Indicator (LXX, XX = voltage), 4 Bolt Code 61 (Changes MAWP from 5000 PSI to 3000 PSI)
  • Bowl Location
    Bottom Mounted
  • Collapse Rating
    3045 psi, 210 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    5000 psi, 345 bar
  • Filter Rating
    5 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Switch And Led Light - Spdt
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    HF4P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)