Specifications
Dimensions
- Port 1 Size/TypeSAE-12 Straight Thread O-Ring Boss Ports
- Port 2 Size/TypeSAE-12 Straight Thread O-Ring Boss Ports
- Port Size1-1/4 in, 31.75 mm
- Weight9.50 lbs, 4.31 kg
Details
- Additional DetailsModel Code Description, LFBH, HC240IE5A1.0/V, Port Configuration, SAE-12 Straight Thread O-Ring Boss Ports, Flow Direction, Outside - Inside, Optional P Indicator Trip pressure (10%), 2 bar, 29 psid, Standard P Indicator Trip pressure (-10%), 5 bar, 72 psid
- Bowl LocationBottom Mounted
- Bowl StyleScrew-in bowl
- Connection GenderFemale
- Element MaterialBetamicron
- Fatigue Pressure1500 psi, 100 bar
- Filter Rating5 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialCast Aluminum
- Indicator Trip Pressure72 psid, 5 bar
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate240 L/min, 63 gpm
- Maximum Operating Pressure100 bar, 1500 psi
- Media TypeBetamicron
- Min Operating Temperature-22 °F, -30 °C
- Mounting ConfigurationInline
- Mounting Hole Type4 Mounting Holes
- Seal MaterialFluorocarbon elastomer
- SeriesLF
- Trip Pressure72 psid, 5 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)