Motion
HF4RL-BN-27GK5C1.0/B6

HYDAC CORP
HF4RL-BN-27GK5C1.0/B6

Hydraulic Pressure Filter Assembly - HF4RL Series, 5 micron, 90 gpm, 341 L/min, 750 psi, 52 bar Max, Differential Pressure Indicators
Mi Item #15002473
MFR #HF4RL-BN-27GK5C1.0/B6
Price$2,333.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4RL-BN-27GK5C1.0/B6

Hydraulic Pressure Filter Assembly - HF4RL Series, 5 micron, 90 gpm, 341 L/min, 750 psi, 52 bar Max, Differential Pressure Indicators
Mi Item #15002473
MFR #HF4RL-BN-27GK5C1.0/B6

Mfr description
02211454 HF4RL-BN-27GK5C1.0/B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,333.38/each

Specifications

Details

  • Additional Details
    Bypass Valve, Yes, Differential Pressure Indicators, Magnetic actuation
  • Fatigue Pressure
    750 psi, 52 bar
  • Filter Rating
    5 micron
  • Filter Type
    Medium Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Steel
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    341 L/min, 90 gpm
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Mounting Configuration
    Inline
  • Series
    HF4RL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)