Motion
LPF ON 35EB20D1.0/12-L24

HYDAC CORP
LPF ON 35EB20D1.0/12-L24

Hydraulic Pressure Filter Assembly - DFDK Series, 20 micron, 9 gpm, 35 L/min, Optimicron, 4568 psi, 315 bar Max, Differential Pressure Indicators, Optimicron Element Material
Mi Item #15002479
MFR #LPF ON 35EB20D1.0/12-L24
Price$676.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPF ON 35EB20D1.0/12-L24

Hydraulic Pressure Filter Assembly - DFDK Series, 20 micron, 9 gpm, 35 L/min, Optimicron, 4568 psi, 315 bar Max, Differential Pressure Indicators, Optimicron Element Material
Mi Item #15002479
MFR #LPF ON 35EB20D1.0/12-L24

Mfr description
02211504 LPF ON 35EB20D1.0/12-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.32/each

Specifications

Dimensions

  • Weight
    2.30 lbs, 1.04 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI)
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    290 psi, 20 bar
  • Element Material
    Optimicron
  • Fatigue Pressure
    4568 psi, 315 bar
  • Filter Rating
    20 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    35 L/min, 9 gpm
  • Maximum Operating Pressure
    315 bar, 4568 psi
  • Media Type
    Optimicron
  • Mounting Configuration
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    DFDK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)