Motion
LPFH ON325EF10CD1.0/0-2M0-B6

HYDAC CORP
LPFH ON325EF10CD1.0/0-2M0-B6

Hydraulic Pressure Filter Assembly - LPFH Series, 10 micron, 87 gpm, 325 L/min, Optimicron, 500 psi, 34 bar Max, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002483
MFR #LPFH ON325EF10CD1.0/0-2M0-B6
Price$1,119.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPFH ON325EF10CD1.0/0-2M0-B6

Hydraulic Pressure Filter Assembly - LPFH Series, 10 micron, 87 gpm, 325 L/min, Optimicron, 500 psi, 34 bar Max, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002483
MFR #LPFH ON325EF10CD1.0/0-2M0-B6

Mfr description
02211696 LPFH ON325EF10CD1.0/0-2M0-B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,119.26/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in BSPP
  • Port 2 Size/Type
    1-1/2 in BSPP
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    8.00 lbs, 3.63 kg

Details

  • Additional Details
    Bypass Valve, B6, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI)
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Element Material
    Optimicron
  • Fatigue Pressure
    500 psi, 34 bar
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Maximum Flow Rate
    325 L/min, 87 gpm
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Type
    Optimicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    LPFH
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)