Motion
FLNDBN/HC160DDK10C1.2/-V

HYDAC CORP
FLNDBN/HC160DDK10C1.2/-V

Hydraulic Pressure Filter Assembly - FLND Series, 10 micron, 42 gpm, 160 L/min, 360 psi, 25 bar Max, Differential Pressure Indicators
Mi Item #15002486
MFR #FLNDBN/HC160DDK10C1.2/-V
Price$3,315.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDBN/HC160DDK10C1.2/-V

Hydraulic Pressure Filter Assembly - FLND Series, 10 micron, 42 gpm, 160 L/min, 360 psi, 25 bar Max, Differential Pressure Indicators
Mi Item #15002486
MFR #FLNDBN/HC160DDK10C1.2/-V

Mfr description
02211719 FLNDBN/HC160DDK10C1.2/-V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,315.12/each

Specifications

Details

  • Additional Details
    Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), Product, FILTERS-LOW PRESSURE (less than 360PSI)
  • Bowl Style
    Removable Bowl
  • Filter Rating
    10 micron
  • Filter Type
    Duplex Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    42 gpm, 160 L/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Viton
  • Series
    FLND
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)