Motion
HF4R-BN18VF5C2.2/12B2.7T

HYDAC CORP
HF4R-BN18VF5C2.2/12B2.7T

Hydraulic Pressure Filter Assembly - HF4R Series, 5 micron, 75 gpm, 378 L/min, 100 psi, 7 bar Max, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002487
MFR #HF4R-BN18VF5C2.2/12B2.7T
Price$1,282.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-BN18VF5C2.2/12B2.7T

Hydraulic Pressure Filter Assembly - HF4R Series, 5 micron, 75 gpm, 378 L/min, 100 psi, 7 bar Max, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002487
MFR #HF4R-BN18VF5C2.2/12B2.7T

Mfr description
02211721 HF4R-BN18VF5C2.2/12B2.7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,282.04/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE O-Ring Boss Straight Thread
  • Port 2 Size/Type
    1-1/2 in SAE O-Ring Boss Straight Thread
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    17.48 lbs, 7.93 kg

Details

  • Additional Details
    Bypass Valve, B2.7, Seal Material, Nitrile rubber (NBR) (standard), Element Collapse Pressure Rating, 10 bar (145 psi), End Type, SAE O-Ring Boss Straight Thread Ports, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
  • Collapse Rating
    145 psi, 10 bar
  • Connection Gender
    Female
  • Filter Rating
    5 micron
  • Filter Type
    In-Tank Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
  • Head Material
    Aluminum
  • Maximum Flow Rate
    378 L/min, 75 gpm
  • Maximum Operating Pressure
    7 bar, 100 psi
  • Mounting Configuration
    Tank Top Mounted
  • Seal Material
    Nitrile Rubber
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    40 psi, 2.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)