Motion
FLNBN/HC400DF3C1.1/12V

HYDAC CORP
FLNBN/HC400DF3C1.1/12V

Hydraulic Pressure Filter Assembly - FLN Series, 3 micron, 105 gpm, 400 L/min, 360 psi, 25 bar Max, Differential Pressure Indicators
Mi Item #15002490
MFR #FLNBN/HC400DF3C1.1/12V
Price$1,694.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNBN/HC400DF3C1.1/12V

Hydraulic Pressure Filter Assembly - FLN Series, 3 micron, 105 gpm, 400 L/min, 360 psi, 25 bar Max, Differential Pressure Indicators
Mi Item #15002490
MFR #FLNBN/HC400DF3C1.1/12V

Mfr description
02211754 FLNBN/HC400DF3C1.1/12V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,694.86/each

Specifications

Details

  • Additional Details
    Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), Product, FILTERS-LOW PRESSURE (less than 360PSI)
  • Bowl Style
    Removable Bowl
  • Filter Rating
    3 micron
  • Filter Type
    Medium Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    400 L/min, 105 gpm
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile rubber, Fluorocarbon elastomer, Ethylene propylene rubber
  • Series
    FLN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)