Motion
FMNDBH/HC400LDF3LZ1.2/12-A8

HYDAC CORP
FMNDBH/HC400LDF3LZ1.2/12-A8

Hydraulic Pressure Filter Assembly - FMND Series, 3 micron, 100 gpm, 400 L/min, 3000 psi, 207 bar Max, Differential Pressure
Mi Item #15002495
MFR #FMNDBH/HC400LDF3LZ1.2/12-A8
Price$7,215.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FMNDBH/HC400LDF3LZ1.2/12-A8

Hydraulic Pressure Filter Assembly - FMND Series, 3 micron, 100 gpm, 400 L/min, 3000 psi, 207 bar Max, Differential Pressure
Mi Item #15002495
MFR #FMNDBH/HC400LDF3LZ1.2/12-A8

Mfr description
02211908 FMNDBH/HC400LDF3LZ1.2/12-A8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,215.77/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE Straight Threaded
  • Port 2 Size/Type
    1-1/2 in SAE Straight Threaded
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    70.99 lbs, 32.20 kg

Details

  • Additional Details
    Bypass Valve, Non-Bypass, Clogging Indicator Trip Pressure, 8 bar, End Type, SAE Straight Threaded, Division, HYDRAULIC AND LUBE FILTERS
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    3045 psi, 210 bar
  • Fatigue Pressure
    3000 psi, 207 bar
  • Filter Rating
    3 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Trip Pressure
    116 psi, 8 bar
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    400 L/min, 100 gpm
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber
  • Series
    FMND
  • Trip Pressure
    116 psi, 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)