Specifications
Dimensions
- Port 1 Size/Type1-1/2 in. SAE
- Port 2 Size/Type1-1/2 in. SAE
- Port Size1-1/2 in, 38.10 mm
- Weight17.70 lbs, 8.03 kg
Details
- Additional DetailsModel Code Description, LFBH, HC330IF10A1 0/12V, Port Configuration, SAE-12 Straight Thread O-Ring Boss Ports, Flow Direction, Outside - Inside, Note for Fluid Temperature Range, Consult HYDAC for applications operating below -22 °F (-30 °C)
- Bowl LocationBottom Mounted
- Bowl StyleRemovable Bowl
- Connection GenderFemale
- Element MaterialBetamicron
- Fatigue Pressure1500 psi, 100 bar
- Filter Rating10 micron
- Filter TypeInline
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialCast Aluminum
- Indicator Trip Pressure72 psid, 5 bar
- Indicator TypeA = No Indicator, Plugged Port
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate330 L/min, 84 gpm
- Maximum Operating Pressure100 bar, 1500 psi
- Media TypeBetamicron
- Min Operating Temperature-22 °F, -30 °C
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialFluorocarbon elastomer
- SeriesLF
- Trip Pressure72 psid, 5 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)