Motion
HF4R-BN-09VF10D1.2/3B2.7T-L24

HYDAC CORP
HF4R-BN-09VF10D1.2/3B2.7T-L24

Hydraulic Pressure Filter Assembly - HF4R Series, 10 micron, 50 gpm, 189 L/min, 100 psi, 7 bar Max, Magnetic Actuation, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002505
MFR #HF4R-BN-09VF10D1.2/3B2.7T-L24
Price$811.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-BN-09VF10D1.2/3B2.7T-L24

Hydraulic Pressure Filter Assembly - HF4R Series, 10 micron, 50 gpm, 189 L/min, 100 psi, 7 bar Max, Magnetic Actuation, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002505
MFR #HF4R-BN-09VF10D1.2/3B2.7T-L24

Mfr description
02212031 HF4R-BN-09VF10D1.2/3B2.7T-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$811.74/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in NPT
  • Port 2 Size/Type
    1-1/2 in NPT
  • Port Size
    1-1/2 NPT
  • Weight
    13.00 lbs, 5.90 kg

Details

  • Additional Details
    Bypass Valve, B2.7, Seal Material, Nitrile rubber (NBR) (standard), Head Material, Aluminum, End Type, NPT Tapered Thread Ports, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
  • Collapse Rating
    145 psi, 10 bar
  • Connection Gender
    Female
  • Filter Rating
    10 micron
  • Filter Type
    In-Tank Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Magnetic Actuation
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    7 bar, 100 psi
  • Mounting Configuration
    In-Tank
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    40 psi, 2.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)