Motion
HF4RL-BH-18GK10B1.0

HYDAC CORP
HF4RL-BH-18GK10B1.0

Hydraulic Pressure Filter Assembly - HF4RL Series, 10 micron, 70 gpm, 265 L/min, 750 psi, 52 bar Max, Differential Pressure Indicators
Mi Item #15002511
MFR #HF4RL-BH-18GK10B1.0
Price$2,670.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4RL-BH-18GK10B1.0

Hydraulic Pressure Filter Assembly - HF4RL Series, 10 micron, 70 gpm, 265 L/min, 750 psi, 52 bar Max, Differential Pressure Indicators
Mi Item #15002511
MFR #HF4RL-BH-18GK10B1.0

Mfr description
02212100 HF4RL-BH-18GK10B1.0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,670.64/each

Specifications

Details

  • Additional Details
    Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), Product, FILTERS-MED PRESSURE (361 - 2999PSI), Fatigue Pressure Rating, Fatigue pressure ratings equal maximum allowable working pressure rating
  • Fatigue Pressure
    750 psi, 52 bar
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Steel
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    265 L/min, 70 gpm
  • Maximum Operating Pressure
    52 bar, 750 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile rubber, Fluorocarbon elastomer, Ethylene propylene rubber
  • Series
    HF4RL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)