Specifications
Dimensions
- Port 1 Size/TypeSAE-24 straight thread O-ring boss
- Port 2 Size/TypeSAE-24 straight thread O-ring boss
- Port SizeSAE-24
- Size18.0000 in
- Weight98.40 lbs, 44.63 kg
Details
- Additional DetailsBypass Valve, B6, Element Collapse Pressure Rating, 210 bar, 3045 psi, End Type, SAE-24 straight thread O-ring boss, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Connection GenderFemale
- Element MaterialBetamicron
- Fatigue Pressure5000 psi, 345 bar
- Filter Rating3 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeNo Indicator, Plugged Port
- Maximum Operating Pressure345 bar, 5000 psi
- Media TypeBetamicron
- Mounting ConfigurationInline
- Mounting Hole TypeTapped Hole
- Seal MaterialNitrile Rubber
- SeriesHF4P
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)