Specifications
Dimensions
- Port Size0.6890 in, 17.50 mm
- Weight11.00 lbs, 4.99 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Seal Material, Fluorocarbon elastomer (FKM), Element Collapse Pressure Rating, 210 bar, 3045 psi, End Type, 4-Bolt Manifold Mount
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate140 L/min, 37 gpm
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Mounting Hole Type4 Mounting Holes
- Seal MaterialFluorocarbon elastomer
- SeriesDFP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)