Specifications
Dimensions
- Weight5.10 lbs, 2.31 kg
Details
- Additional DetailsPort Configuration, Stacking, Bypass Valve, Non-Bypass, Indication Type, Visual pop-up with automatic reset, Division, HYDRAULIC AND LUBE FILTERS
- Bowl MaterialSteel
- Bowl StyleMetal
- Burst Pressure18270 psi, 1260 bar
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating5 micron
- Filter TypeInline Mount 4 Mounting Holes
- Fluid CompCompatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
- Head MaterialDuctile Iron
- Indicator TypeB = Visual Pop-Up With Automatic Reset
- Max Operating Temperature212 °F, 100 °C
- Maximum Flow Rate30 L/min, 8 gpm
- Maximum Operating Pressure420 bar, 6090 psi
- Min Operating Temperature14 °F, -10 °C
- Mounting ConfigurationInline
- Seal MaterialFluorocarbon elastomer
- SeriesDFZ
- Standards MetANSI/B93.7M-D03, Cetop R35
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)