Motion
LPFH ON 425 E F 10 B 1.0/12B3

HYDAC CORP
LPFH ON 425 E F 10 B 1.0/12B3

Hydraulic Pressure Filter Assembly - LPFH Series, 10 micron, 112 gpm, 425 L/min, Optimicron, 500 psi, 34 bar Max, Differential Pressure, 43 psi, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002530
MFR #LPFH ON 425 E F 10 B 1.0/12B3
Price$1,096.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPFH ON 425 E F 10 B 1.0/12B3

Hydraulic Pressure Filter Assembly - LPFH Series, 10 micron, 112 gpm, 425 L/min, Optimicron, 500 psi, 34 bar Max, Differential Pressure, 43 psi, 3 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002530
MFR #LPFH ON 425 E F 10 B 1.0/12B3

Mfr description
02212292 LPFH ON 425 E F 10 B 1.0/12B3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,096.53/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE Straight Thread O-ring Boss
  • Port 2 Size/Type
    1-1/2 in SAE Straight Thread O-ring Boss
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    10.00 lbs, 4.54 kg

Details

  • Additional Details
    Bypass Valve, B3, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), End Type, SAE Straight Thread O-ring Boss Ports
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Element Material
    Optimicron
  • Fatigue Pressure
    500 psi, 34 bar
  • Filter Rating
    10 micron
  • Filter Type
    Medium Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    425 L/min, 112 gpm
  • Maximum Operating Pressure
    34 bar, 500 psi
  • Media Type
    Optimicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    LPFH
  • Valve Bypass Cracking Pressure
    43 psi, 3 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)