Specifications
Dimensions
- Port Size0.8425 in, 21.40 mm
- Weight22.99 lbs, 10.43 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
- Bowl LocationBottom Mounted
- Collapse Rating3045 psi, 210 bar
- Fatigue Pressure4568 psi, 315 bar
- Filter Rating10 micron
- Filter TypeHigh Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialDuctile Iron
- Indicator TypeDifferential Pressure
- Maximum Flow Rate63 gpm, 240 L/min
- Maximum Operating Pressure315 bar, 4568 psi
- Mounting ConfigurationManifold Mount
- Seal MaterialFluorocarbon elastomer
- SeriesDFP
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)