Motion
LPFBH/HC160GE20D1.2/12-L24

HYDAC CORP
LPFBH/HC160GE20D1.2/12-L24

Hydraulic Pressure Filter Assembly - LPF Series, 20 micron, 42 gpm, 160 L/min, Microglass, 725 psi, 50 bar Max, Electric Switch And Led Light - Spdt, Microglass Element Material
Mi Item #15002538
MFR #LPFBH/HC160GE20D1.2/12-L24
Price$976.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
LPFBH/HC160GE20D1.2/12-L24

Hydraulic Pressure Filter Assembly - LPF Series, 20 micron, 42 gpm, 160 L/min, Microglass, 725 psi, 50 bar Max, Electric Switch And Led Light - Spdt, Microglass Element Material
Mi Item #15002538
MFR #LPFBH/HC160GE20D1.2/12-L24

Mfr description
02212344 LPFBH/HC160GE20D1.2/12-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$976.87/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/4 in SAE
  • Port 2 Size/Type
    1-1/4 in SAE
  • Port Size
    1-1/4 in, 31.75 mm
  • Weight
    4.50 lbs, 2.04 kg

Details

  • Additional Details
    Modification Number, 2, Flow Direction, Inside - Outside, Lamp for D-type clogging indicator, LXX, XX = voltage
  • Bowl Material
    Aluminum
  • Bowl Style
    Metal
  • Burst Pressure
    3625 psi, 200 bar
  • Collapse Rating
    3045 psi, 210 bar
  • Connection Gender
    Female
  • Element Material
    Microglass
  • Fatigue Pressure
    725 psi, 50 bar
  • Filter Rating
    20 micron
  • Filter Type
    Inline
  • Fluid Comp
    Compatible With All Hydrocarbon Based, Synthetic, Water Glycol, Oil, Water Emulsion, And High Water Based Fluids When The Appropriate Seals Are Selected
  • Head Material
    Aluminum
  • Indicator Type
    Electric Switch And Led Light - Spdt
  • Max Operating Temperature
    50 °C, 725 °F
  • Maximum Flow Rate
    160 L/min, 42 gpm
  • Maximum Operating Pressure
    50 bar, 725 psi
  • Media Type
    Microglass
  • Min Operating Temperature
    -22 °F, -30 °C
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Through Hole
  • Seal Material
    Nitrile Rubber
  • Series
    LPF
  • Standards Met
    HWBF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)