Motion
MFM ON 75OI5BM4.0/B7

HYDAC CORP
MFM ON 75OI5BM4.0/B7

MFM ON 75OI5BM4.0/B7
Mi Item #15002550
MFR #MFM ON 75OI5BM4.0/B7
Price$571.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
MFM ON 75OI5BM4.0/B7

MFM ON 75OI5BM4.0/B7
Mi Item #15002550
MFR #MFM ON 75OI5BM4.0/B7

Mfr description
02213791 MFM ON 75OI5BM4.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$571.51/each

Specifications

Dimensions

  • Element Size
    75
  • Height
    10.2000 in,259 mm
  • Outside Diameter
    3.3900 in,86.10 mm
  • Overall Diameter
    3.3900 in,86 mm
  • Overall Length
    10.2000 in, 259 mm
  • Width
    3.6200 in,92 mm

Details

  • Element Application
    Pressure
  • Filter Design
    High Pressure
  • Filter Material
    Aluminum
  • Filter Type
    High Pressure
  • Fluid Type
    Water Glycol
  • Maximum Flow Rate
    20 gpm
  • Maximum Operating Pressure
    280 bar, 4061.058 psi
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    5 micron
  • Minimum Temperature
    14 °F,-10 °C
  • Series
    MFM
  • Valve Bypass Cracking Pressure
    7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)