Motion
5.03.20 D 03 BN4

HYDAC CORP
5.03.20 D 03 BN4

5.03.20 D 03 BN4
Mi Item #15002568
MFR #5.03.20 D 03 BN4
Price$139.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.20 D 03 BN4

5.03.20 D 03 BN4
Mi Item #15002568
MFR #5.03.20 D 03 BN4

Mfr description
02214306 5.03.20 D 03 BN4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.43/each

Specifications

Dimensions

  • Element Size
    5.03.20
  • Height
    4.4130 in,112.10 mm
  • Inside Diameter
    3.7830 in,96.10 mm
  • Length
    4.4130 in,112.10 mm
  • Outside Diameter
    6.0000 in,152.40 mm
  • Overall Diameter
    6.0000 in,152.40 mm
  • Overall Length
    4.4100 in, 112 mm
  • Width
    6.0000 in,152 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Microglass
  • Filter Type
    Hydraulic
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    3 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)