Specifications
Dimensions
- Weight8.00 lbs, 3.63 kg
Details
- Additional DetailsBypass Valve, Yes, Seal Material, Nitrile Rubber (NBR), Head Material, Aluminum, Element Collapse Pressure Rating, 20 bar, 290 psi
- Collapse Rating290 psi, 20 bar
- Element MaterialHousing Only
- Fatigue Pressure500 psi, 34 bar
- Filter TypeMedium Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeDifferential Pressure
- Maximum Flow Rate87 gpm, 325 L/min
- Maximum Operating Pressure34 bar, 500 psi
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesLPFH
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)