Motion
HFM ON 95SK10C1.0/B7

HYDAC CORP
HFM ON 95SK10C1.0/B7

Hydraulic Pressure Filter Assembly - HFM Series, 10 micron, 37 gpm, 140 L/min, Optimicron, 5800 psi, 400 bar Max, Differential Pressure Indicators, 101.5 psi, 7 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002588
MFR #HFM ON 95SK10C1.0/B7
Price$931.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HFM ON 95SK10C1.0/B7

Hydraulic Pressure Filter Assembly - HFM Series, 10 micron, 37 gpm, 140 L/min, Optimicron, 5800 psi, 400 bar Max, Differential Pressure Indicators, 101.5 psi, 7 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002588
MFR #HFM ON 95SK10C1.0/B7

Mfr description
02216027 HFM ON 95SK10C1.0/B7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.83/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-16
  • Port 2 Size/Type
    SAE-16
  • Port Size
    1.0000 in, 25.40 mm
  • Weight
    13.50 lbs, 6.12 kg

Details

  • Additional Details
    Bypass Valve, B7, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Location
    Bottom Mounted
  • Bowl Style
    Screw-in bowl
  • Collapse Rating
    290 psi, 20 bar
  • Connection Gender
    Female
  • Element Material
    Optimicron
  • Fatigue Pressure
    5800 psi, 400 bar
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    140 L/min, 37 gpm
  • Maximum Operating Pressure
    400 bar, 5800 psi
  • Media Type
    Optimicron
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    3 Or 4 Mounting Holes
  • Seal Material
    Nitrile Rubber
  • Series
    HFM
  • Valve Bypass Cracking Pressure
    101.5 psi, 7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)