Motion
5.03.09 D 200 W

HYDAC CORP
5.03.09 D 200 W

5.03.09 D 200 W
Mi Item #15002595
MFR #5.03.09 D 200 W
Price$207.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
5.03.09 D 200 W

5.03.09 D 200 W
Mi Item #15002595
MFR #5.03.09 D 200 W

Mfr description
02216078 5.03.09 D 200 W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.94/each

Specifications

Dimensions

  • Element Size
    5.03.09
  • Inside Diameter
    1.7240 in,43.80 mm
  • Length
    9.1000 in,230.40 mm
  • Outside Diameter
    3.7000 in,93.98 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Filter Type
    Hydraulic
  • Maximum Temperature
    212 °F,100 °C
  • Micron Rating
    200 micron
  • Minimum Temperature
    -22 °F,-30 °C
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    D
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)