Specifications
Dimensions
- Port 1 Size/TypeSAE DN
- Port 2 Size/TypeSAE DN
- Weight39.70 lbs, 18.01 kg
Details
- Additional DetailsBypass Valve, Non-Bypass, Seal Material, Nitrile Rubber (NBR), Element Material, Wire Mesh, HC, Head Material, Aluminum, Element Collapse Pressure Rating, 20 bar, 290 psi, End Type, SAE, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), End Size, SAE DN
- Collapse Rating290 psi, 20 bar
- Element MaterialWire Mesh, HC
- Fatigue Pressure360 psi, 25 bar
- Filter Rating74 micron
- Filter TypeHC, Wire Mesh
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeMagnetic Actuation
- Maximum Flow Rate1300 L/min, 343 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeWire Mesh, HC
- Mounting ConfigurationInline
- Seal MaterialNitrile Rubber
- SeriesNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)