Specifications
Dimensions
- Port 1 Size/TypeSAE DN 51 (2 in) Code 61 flange
- Port 2 Size/TypeSAE DN 51 (2 in) Code 61 flange
- Port Size2.0000 in, 50.80 mm
- Weight55.20 lbs, 25.04 kg
Details
- Additional DetailsBypass Valve, no bypass (flushing system), Element Collapse Pressure Rating, 20 bar, 290 psi, End Type, SAE DN 51 (2 in) Code 61 flange, Division, HYDRAULIC AND LUBE FILTERS
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Fatigue Pressure360 psi, 25 bar
- Filter Rating3 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate1700 L/min, 450 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationIn-Tank
- Seal MaterialNitrile Rubber
- SeriesNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)