Specifications
Details
- Additional DetailsDivision, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI), Product, FILTERS-LOW PRESSURE (less than 360PSI)
- Bowl StyleRemovable Bowl
- Fatigue Pressure360 psi, 25 bar
- Filter Rating3 micron
- Filter TypeMedium Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeDifferential Pressure Indicators
- Maximum Flow Rate250 L/min, 66 gpm
- Maximum Operating Pressure360 psi, 25 bar
- Mounting ConfigurationInline
- Seal MaterialNitrile rubber, Fluorocarbon elastomer, Ethylene propylene rubber
- SeriesFLN
- Valve Bypass Cracking Pressure50.76 psi, 3.5 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)