Motion
HF4P-BN-09G5LE1.1/12B6

HYDAC CORP
HF4P-BN-09G5LE1.1/12B6

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Pressure Switch, Visual Pop-Up Button, Betamicron Element Material
Mi Item #15002619
MFR #HF4P-BN-09G5LE1.1/12B6
Price$2,113.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BN-09G5LE1.1/12B6

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Pressure Switch, Visual Pop-Up Button, Betamicron Element Material
Mi Item #15002619
MFR #HF4P-BN-09G5LE1.1/12B6

Mfr description
02216341 HF4P-BN-09G5LE1.1/12B6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,113.75/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE-24
  • Port 2 Size/Type
    SAE-24
  • Port Size
    SAE-24
  • Size
    9.0000 in
  • Weight
    69.90 lbs, 31.71 kg

Details

  • Additional Details
    Bypass Valve, B6, Element Collapse Pressure Rating, 10 bar, 145 psi, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-HIGH PRESSURE (3000 PSI)
  • Bowl Location
    Bottom Mounted
  • Bowl Style
    Screw-in bowl
  • Collapse Rating
    145 psi, 10 bar
  • Connection Gender
    Female
  • Element Material
    Betamicron
  • Fatigue Pressure
    5000 psi, 345 bar
  • Filter Rating
    5 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Pressure Switch, Visual Pop-Up Button
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    Tapped Hole
  • Seal Material
    Nitrile Rubber
  • Series
    HF4P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)