Motion
FMNDBN/HC400LDK6C1.2/V-B3.5

HYDAC CORP
FMNDBN/HC400LDK6C1.2/V-B3.5

Hydraulic Pressure Filter Assembly - FMND Series, 6 micron, 100 gpm, 400 L/min, 3000 psi, 207 bar Max, Differential Pressure Indicators, 50.75 psi, 3.5 bar Bypass Cracking Pressure
Mi Item #15002624
MFR #FMNDBN/HC400LDK6C1.2/V-B3.5
Price$6,909.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FMNDBN/HC400LDK6C1.2/V-B3.5

Hydraulic Pressure Filter Assembly - FMND Series, 6 micron, 100 gpm, 400 L/min, 3000 psi, 207 bar Max, Differential Pressure Indicators, 50.75 psi, 3.5 bar Bypass Cracking Pressure
Mi Item #15002624
MFR #FMNDBN/HC400LDK6C1.2/V-B3.5

Mfr description
02216395 FMNDBN/HC400LDK6C1.2/V-B3.5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,909.61/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE DN Flange
  • Port 2 Size/Type
    1-1/2 in SAE DN Flange
  • Port Size
    1-1/2 in, 38.10 mm
  • Weight
    71.00 lbs, 32.21 kg

Details

  • Additional Details
    Bypass Valve, B3.5, Seal Material, Fluorocarbon Elastomer (FKM) (Standard), Head Material, Ductile Iron, Element Collapse Pressure Rating, 20 bar (290 psi), End Type, SAE DN Flange
  • Bowl Style
    Removable Bowl
  • Collapse Rating
    290 psi, 20 bar
  • Fatigue Pressure
    3000 psi, 207 bar
  • Filter Rating
    6 micron
  • Filter Type
    Duplex Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    400 L/min, 100 gpm
  • Maximum Operating Pressure
    207 bar, 3000 psi
  • Mounting Configuration
    Inline
  • Mounting Hole Type
    4 Mounting Holes
  • Seal Material
    Fluorocarbon elastomer
  • Series
    FMND
  • Valve Bypass Cracking Pressure
    50.75 psi, 3.5 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)