Motion
FLNDBN/HC160DDE10A1.2/0V-SO882-

HYDAC CORP
FLNDBN/HC160DDE10A1.2/0V-SO882-

Hydraulic Pressure Filter Assembly - FLND Series, 10 micron, 42 gpm, 160 L/min, 360 psi, 25 bar Max, Differential Pressure
Mi Item #15002633
MFR #FLNDBN/HC160DDE10A1.2/0V-SO882-
Price$3,098.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
FLNDBN/HC160DDE10A1.2/0V-SO882-

Hydraulic Pressure Filter Assembly - FLND Series, 10 micron, 42 gpm, 160 L/min, 360 psi, 25 bar Max, Differential Pressure
Mi Item #15002633
MFR #FLNDBN/HC160DDE10A1.2/0V-SO882-

Mfr description
02216502 FLNDBN/HC160DDE10A1.2/0V-SO882-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,098.68/each

Specifications

Details

  • Additional Details
    Bypass Valve, 3.5 bar, Seal Material, Fluorocarbon elastomer, Indicator Type, Differential Pressure
  • Bowl Style
    Removable Bowl
  • Filter Rating
    10 micron
  • Filter Type
    Duplex Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure
  • Maximum Flow Rate
    160 L/min, 42 gpm
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Fluorocarbon elastomer
  • Series
    FLND
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)