Motion
NFD ON 1310DAP5D2.1/B6-L24

HYDAC CORP
NFD ON 1310DAP5D2.1/B6-L24

Hydraulic Pressure Filter Assembly - NFD Series, 5 micron, 343 gpm, 1300 L/min, Optimicron, 360 psi, 25 bar Max, Differential Pressure Indicators, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002635
MFR #NFD ON 1310DAP5D2.1/B6-L24
Price$20,236.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFD ON 1310DAP5D2.1/B6-L24

Hydraulic Pressure Filter Assembly - NFD Series, 5 micron, 343 gpm, 1300 L/min, Optimicron, 360 psi, 25 bar Max, Differential Pressure Indicators, 87 psi, 6 bar Bypass Cracking Pressure, Optimicron Element Material
Mi Item #15002635
MFR #NFD ON 1310DAP5D2.1/B6-L24

Mfr description
02216541 NFD ON 1310DAP5D2.1/B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,236.59/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE DN 102 Flange
  • Port 2 Size/Type
    SAE DN 102 Flange
  • Port Size
    SAE DN 102
  • Weight
    270.60 lbs, 122.74 kg

Details

  • Additional Details
    Bypass Valve, B6, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
  • Collapse Rating
    290 psi, 20 bar
  • Element Material
    Optimicron
  • Fatigue Pressure
    360 psi, 25 bar
  • Filter Rating
    5 micron
  • Filter Type
    Duplex Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Aluminum
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    1300 L/min, 343 gpm
  • Maximum Operating Pressure
    360 psi, 25 bar
  • Media Type
    Optimicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    NFD
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)