Motion
RFLW/HC851DN100D1.0/KB-L24

HYDAC CORP
RFLW/HC851DN100D1.0/KB-L24

Industrial Filter - 100 μm
Mi Item #15002655
MFR #RFLW/HC851DN100D1.0/KB-L24
Price$7,571.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
RFLW/HC851DN100D1.0/KB-L24

Industrial Filter - 100 μm
Mi Item #15002655
MFR #RFLW/HC851DN100D1.0/KB-L24

Mfr description
02216795 RFLW/HC851DN100D1.0/KB-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,571.72/each

Specifications

Dimensions

  • Overall Height
    24.0900 in
  • Overall Width
    11.2600 in
  • Weight
    84.9 lbs

Details

  • Additional Details
    Housing design reduces stress concentrations and prevents fatigue failure | O-ring seals compatible with petroleum oils | synthetic fluids | water-glycols | oil | water emulsions | and high water based fluids | Removable lid requires minimal clearance | HYDAC Differential Pressure Indicators have no external dynamic seal | Fatigue pressure ratings equal maximum allowable working pressure rating
  • Body Material
    Ductile Iron
  • Element Material
    HC, Wire Mesh
  • Element Type
    HC, Wire Mesh
  • Filter Rating
    100 μm
  • Flow Rate
    850 l/min
  • Fluid Comp
    High Water Based Fluids, Oil, Petroleum Oils, Synthetic Fluids, Water Emulsions, Water-Glycols
  • Material
    Ductile Iron
  • Max Pressure
    25 bar, 360 psi
  • Maximum Flow Rate
    225 gpm, 850 l/min
  • Maximum Operating Pressure
    25 bar, 360 psi
  • Media Material
    HC, Wire Mesh
  • Micron Rating
    100 µm
  • Minimum Operating Pressure
    25 bar, 360 psi
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    RFL Cast
  • Type
    Return Filter for Lube Oil Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)