Specifications
Dimensions
- Port 1 Size/Type1-1/2 in SAE Code 61 Flanges
- Port 2 Size/Type1-1/2 in SAE Code 61 Flanges
- Port Size1-1/2 in, 38.10 mm
- Weight13.00 lbs, 5.90 kg
Details
- Additional DetailsBypass Valve, B2.7, Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-LOW PRESSURE (less than 360 PSI)
- Collapse Rating145 psi, 145 bar
- Filter TypeIn-Tank Return Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, And High Water Based Fluids
- Head MaterialAluminum
- Maximum Flow Rate189 L/min, 50 gpm
- Maximum Operating Pressure7 bar, 100 psi
- Mounting ConfigurationTank Top Mounted
- Seal MaterialFluorocarbon elastomer
- SeriesHF4R
- Valve Bypass Cracking Pressure40 psi, 2.7 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)