Motion
HF4R-BN-18VF5LE1.2/12V-B2.7T

HYDAC CORP
HF4R-BN-18VF5LE1.2/12V-B2.7T

Hydraulic Pressure Filter Assembly - HF4R Series, 1.5000 in Size, 3 micron, 50 gpm, 189 L/min, 100 psi, 7 bar Max, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002665
MFR #HF4R-BN-18VF5LE1.2/12V-B2.7T
Price$1,211.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4R-BN-18VF5LE1.2/12V-B2.7T

Hydraulic Pressure Filter Assembly - HF4R Series, 1.5000 in Size, 3 micron, 50 gpm, 189 L/min, 100 psi, 7 bar Max, 40 psi, 2.7 bar Bypass Cracking Pressure
Mi Item #15002665
MFR #HF4R-BN-18VF5LE1.2/12V-B2.7T

Mfr description
02216945 HF4R-BN-18VF5LE1.2/12V-B2.7T
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,211.40/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE Code 61 Flanges
  • Port 2 Size/Type
    1-1/2 in SAE Code 61 Flanges
  • Port Size
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    13.00 lbs, 5.90 kg

Details

  • Additional Details
    Bypass Valve, B2.7, End Type, SAE Code 61 Flanges, Division, HYDRAULIC AND LUBE FILTERS
  • Collapse Rating
    145 psi, 145 bar
  • Filter Rating
    3 micron
  • Filter Type
    In-Tank Return Filter
  • Head Material
    Aluminum
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    7 bar, 100 psi
  • Mounting Configuration
    Tank Top Mounted
  • Seal Material
    Fluorocarbon elastomer
  • Series
    HF4R
  • Valve Bypass Cracking Pressure
    40 psi, 2.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)