Motion
HF4P-BN-09F10D1.1/16B6-L24 CRUU

HYDAC CORP
HF4P-BN-09F10D1.1/16B6-L24 CRUU

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 10 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure, Betamicron Element Material
Mi Item #15002700
MFR #HF4P-BN-09F10D1.1/16B6-L24 CRUU
Price$2,152.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BN-09F10D1.1/16B6-L24 CRUU

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 10 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, 87 psi, 6 bar Bypass Cracking Pressure, Betamicron Element Material
Mi Item #15002700
MFR #HF4P-BN-09F10D1.1/16B6-L24 CRUU

Mfr description
02217350 HF4P-BN-09F10D1.1/16B6-L24 CRUU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,152.46/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE 4 bolt flange code 61 or 62
  • Port 2 Size/Type
    1-1/2 in SAE 4 bolt flange code 61 or 62
  • Port Size
    1-1/2 in, 38.10 mm
  • Size
    9.0000 in
  • Weight
    69.90 lbs, 31.71 kg

Details

  • Additional Details
    Bypass Valve, B6, Indication Type, D = Electric switch and LED light - SPDT, Element Collapse Pressure Rating, 10 bar (145 psi), End Type, 1-1/2 in SAE 4 bolt flange code 61 or 62, Head Material, Ductile Iron
  • Bowl Location
    Bottom Mounted
  • Collapse Rating
    145 psi, 10 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    5000 psi, 345 bar
  • Filter Rating
    10 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Switch And Led Light - Spdt
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    HF4P
  • Valve Bypass Cracking Pressure
    87 psi, 6 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)