Motion
HF4P-BN-09F5D1.1/16B6-L24CRUUS

HYDAC CORP
HF4P-BN-09F5D1.1/16B6-L24CRUUS

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, Betamicron Element Material
Mi Item #15002709
MFR #HF4P-BN-09F5D1.1/16B6-L24CRUUS
Price$2,167.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HF4P-BN-09F5D1.1/16B6-L24CRUUS

Hydraulic Pressure Filter Assembly - HF4P Series, 9.0000 in Size, 5 micron, 50 gpm, 189 L/min, Betamicron, 5000 psi, 345 bar Max, Electric Switch And Led Light - Spdt, Betamicron Element Material
Mi Item #15002709
MFR #HF4P-BN-09F5D1.1/16B6-L24CRUUS

Mfr description
02217458 HF4P-BN-09F5D1.1/16B6-L24CRUUS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,167.28/each

Specifications

Dimensions

  • Port 1 Size/Type
    1-1/2 in SAE 4 bolt flange code 61 or 62
  • Port 2 Size/Type
    1-1/2 in SAE 4 bolt flange code 61 or 62
  • Port Size
    1-1/2 in, 38.10 mm
  • Size
    9.0000 in
  • Weight
    69.89 lbs, 31.70 kg

Details

  • Additional Details
    Bypass Valve, B6, Indication Type, D = Electric switch and LED light - SPDT, End Type, 1-1/2 in SAE 4 bolt flange code 61 or 62, Division, HYDRAULIC AND LUBE FILTERS
  • Bowl Location
    Bottom Mounted
  • Bowl Style
    Screw-in bowl
  • Collapse Rating
    145 psi, 10 bar
  • Element Material
    Betamicron
  • Fatigue Pressure
    5000 psi, 345 bar
  • Filter Rating
    5 micron
  • Filter Type
    High Pressure Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Electric Switch And Led Light - Spdt
  • Maximum Flow Rate
    189 L/min, 50 gpm
  • Maximum Operating Pressure
    345 bar, 5000 psi
  • Media Type
    Betamicron
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile Rubber
  • Series
    HF4P
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)