Motion
NFHW/HC1300EP25D1.1/16-B6-L24

HYDAC CORP
NFHW/HC1300EP25D1.1/16-B6-L24

Hydraulic Pressure Filter Assembly - NFH Series, 25 micron, 343 gpm, 1300 L/min, 500 psi, 34.5 bar Max, Differential Pressure Indicators
Mi Item #15002731
MFR #NFHW/HC1300EP25D1.1/16-B6-L24
Price$5,964.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
NFHW/HC1300EP25D1.1/16-B6-L24

Hydraulic Pressure Filter Assembly - NFH Series, 25 micron, 343 gpm, 1300 L/min, 500 psi, 34.5 bar Max, Differential Pressure Indicators
Mi Item #15002731
MFR #NFHW/HC1300EP25D1.1/16-B6-L24

Mfr description
02217680 NFHW/HC1300EP25D1.1/16-B6-L24
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,964.20/each

Specifications

Dimensions

  • Port 1 Size/Type
    SAE DN 102
  • Port 2 Size/Type
    SAE DN 102
  • Port Size
    SAE DN 102

Details

  • Additional Details
    Division, HYDRAULIC AND LUBE FILTERS, Product Group Family, FILTERS-MEDIUM PRESSURE(361 TO 2999 PSI), End Type, SAE DN Flange Ports
  • Fatigue Pressure
    500 psi, 34.5 bar
  • Filter Rating
    25 micron
  • Filter Type
    Modular Inline Return Filter
  • Fluid Comp
    Petroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
  • Head Material
    Ductile Iron
  • Indicator Type
    Differential Pressure Indicators
  • Maximum Flow Rate
    1300 L/min, 343 gpm
  • Maximum Operating Pressure
    34.5 bar, 500 psi
  • Mounting Configuration
    Inline
  • Seal Material
    Nitrile rubber, Fluorocarbon elastomer, Ethylene propylene rubber
  • Series
    NFH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)