Specifications
Dimensions
- Port 1 Size/Type4.0000 in SAE DN 102 Code 61 flange
- Port 2 Size/Type4.0000 in SAE DN 102 Code 61 flange
- Port Size4.0000 in, 101.60 mm
- Weight50.70 lbs, 23.00 kg
Details
- Additional DetailsBypass Valve, B3, End Type, SAE DN 102 (4 in) Code 61 flange, Division, HYDRAULIC AND LUBE FILTERS
- Collapse Rating290 psi, 20 bar
- Element MaterialOptimicron
- Fatigue Pressure360 psi, 25 bar
- Filter Rating5 micron
- Filter TypeIn-Tank, Inline Low Pressure Filter
- Fluid CompPetroleum Oils, Synthetic Fluids, Water-Glycols, Oil, Water Emulsions, High Water Based Fluids
- Head MaterialAluminum
- Indicator TypeMagnetic Actuation
- Maximum Flow Rate1700 L/min, 450 gpm
- Maximum Operating Pressure25 bar, 360 psi
- Media TypeOptimicron
- Mounting ConfigurationIn-Tank
- Seal MaterialNitrile Rubber
- SeriesNF
- Valve Bypass Cracking Pressure43 psi, 3 bar
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)